Zoro Homepage

34440, CS Hookit, 737U, 70MM x 8M, 40+5, 25PK

  • Mfr # 7100086671

  • Zoro # G612339472


product price: $65.99
/pk 25, $2.64/ea

Key Features

Backing Material
Paper
Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Overall Length
8.0 m
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100086671
Zoro #
G612339472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.0 m
Overall Width
70.0 mm

Details

Backing Material
Paper
Grit
40+
Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Color
Purple

Description

3MTM CubitronTM II HookitTM Clean Sanding Sheet Rolls 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The HookitTM system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job. SUPERIOR PERFORMANCE: Get 30% faster cut and 30% longer life from 3MTM CubitronTM II HookitTM Clean Sanding Sheet RollsEXCELLENT DUST EXTRACTION: Multi-hole pattern helps maximize dust extractionFAST CHANGE-OUT: The hook-and-loop attachment secures firmly and removes quickly for better efficiencyKISS-CUT SCORING TECHNOLOGY: Sheets are kiss-cut for easy sizing to common block and sander sizesLESS PRESSURE REQUIRED: Sharp cutting Precision Shaped Grains produce excellent results with lighter pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.