Zoro Homepage

34445, Hook CS Sht Rl, 737U, 70mmx12m, 150+ PK/50

  • Mfr # 7100155343

  • Zoro # G912339257


product price: $59.55
/ea

Key Features

Backing Weight
C Weight
Backing Material
Paper
Abrasive Type
Open Coat
Color
Purple
Abrasive Material
Precision Shaped Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100155343
Zoro #
G912339257
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
70.0 mm
Overall Length
12.0 m

Details

Grit
150+
Backing Weight
C Weight
Backing Material
Paper
Abrasive Type
Open Coat
Color
Purple
Abrasive Material
Precision Shaped Ceramic

Description

3MTM CubitronTM II HookitTM Clean Sanding Sheet Rolls 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The HookitTM system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job. SUPERIOR PERFORMANCE: Get 30% faster cut and 30% longer life from 3MTM CubitronTM II HookitTM Clean Sanding Sheet RollsEXCELLENT DUST EXTRACTION: Multi-hole pattern helps maximize dust extractionFAST CHANGE-OUT: The hook-and-loop attachment secures firmly and removes quickly for better efficiencyKISS-CUT SCORING TECHNOLOGY: Sheets are kiss-cut for easy sizing to common block and sander sizesLESS PRESSURE REQUIRED: Sharp cutting Precision Shaped Grains produce excellent results with lighter pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.