34782, 260L+ HKT, P1000, 17H, 150mm, 50x4, 50PK

  • Mfr # 7100122800

  • Zoro # G412340319


product price:  $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grit
P1000
Product Form
Disc
Coat Type
Closed Coat
Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100122800
Zoro #
G412340319
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Abrasive Material
Aluminum Oxide
Grit
P1000
Product Form
Disc
Coat Type
Closed Coat
Attachment Type
Hook & Loop
Sanding Method
Machine
Backing Material
Polyester Film
Application
Repairing Large Area Paint Defects
Vacuum Support
Yes

Description

The 3MTM HookitTM Purple Finishing Film Abrasive Disc 260L features an updated coating that levels surface defects on clear coat and greatly reduces pigtails. Aluminum oxide abrasive cuts fast, lasts a long time, resists loading with or without hole pattern designs and leaves a consistent, easy-to-polish finish. The 3MTM HookitTM attachment system makes disc change-outs fast and easy. LONG LASTING: Get an easy-to-polish finish with these fast-cutting, long-lasting abrasive discsSPECIALLY FORMULATED: Engineered to help reduce pigtails and curly-Q'sDURABLE BACKING: The flexible film backing increases conformabilityMULTIPLE GRADES: No-hole or dust extraction designs are available in grades P600-P2000FAST CHANGE-OUT: HookitTM attachment system makes for easy, efficient disc change-outs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.