3/4in x 1000 yds. (1 Pack) 920XL Adhesive Transfer Tape
- Mfr # T9649201PK
- Zoro # G224479245
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/4 in
Imperial Tape Length
1000 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9649201PK
- Zoro #
- G224479245
- UPC #
- 848109019239
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Clear
Dimensions
- Imperial Tape Width
- 3/4 in
- Imperial Tape Length
- 1000 yds
Description
3/4in x 1000 yds. (1 Pack) 3M 920XL Adhesive Transfer Tape. Double coated transfer tape perfect for smooth surfaces. Great for posters, point of purchase advertising, note pads, literature and business forms._x000D_ Liner extends beyond the width of the adhesive to provide easy liner starting and removal._x000D_ Apply adhesive side down so the liner can be peeled off when needed._x000D_ 3in core size._x000D_ Densified kraft paper liner with a high tack acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.