Shop 3M
See all product information
Create Account
3/4in x 36 yds. 9579 Double Sided Film Tape, 48PK
- Mfr # T9529579
- Zoro # G724479271
product price:Â
$
1,204.99
/pk of 48, $25.10/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
36 yds
Tape Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9529579
- Zoro #
- G724479271
- UPC #
- 00021200658723
- Country of Origin
- United States
- Tape Color
- White
- Item
- Tape
Dimensions
- Tape Length
- 36 yds
- Tape Width
- 3/4 in
Description
3/4in x 36 yds. 3M 9579 Double Sided Film Tape. Hand-tearable polyethylene provides a clean removal from many surfaces. High tack adhesion to a variety of substrates including metals, plastics and glass._x000D_ Very good shear holding power and offers one-piece removal from most surfaces._x000D_ Use for slicing rough surface materials or coated materials._x000D_ 3in core size._x000D_ Ideal tape application temperature range is 70 Degrees F - 100 Degrees F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.