This item is Discontinued.

3M String Wound Filter Cartridge, 5 gpm, 350 Micron, 2-7/8" O.D., 9 7/8 in H D-CCSW

String Wound Filter Cartridge, 5 gpm, 350 Micron, 2-7/8" O.D., 9 7/8 in H (Discontinued)

  • Mfr # D-CCSW
  • Zoro # G2838236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-CCSW
Zoro #
G2838236
UPC #
04548623124391
Country of Origin
Japan

Dimensions

Height
9 7/8 in
Inside Dia.
1 in
Outside Dia.
2-7/8"
Filter Diameter
2 7/8 in
Overall Height
9 7/8 in
Inside Diameter
1 in
Overall Length
9 7/8 in
Outside Diameter
2 7/8 in

Details

Application
Electronics, Electroplating, Food and Beverage, Water
Flow Rate
5 gpm
For Use With
10 in Housings, 9 3/4 in Housings
Max. Pressure
125 psi
Max. Temp.
250 Degrees F
Microns
350
Standards
CFR 21
Filter Reduces
Particulates
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Reduces
Particulates
Filter Cartridge Media
Cotton, Stainless Steel
Filter Media
Cotton, Stainless Steel
Micron Rating
350 micron
Item
Filter Cartridge
Filter Flow Rate
5.0 gpm
Material of Construction
Cotton / 304SS Core
Series
Micro-Klean D
Type
Blanket-Wound
Filter Design
String Wound
Cartridge Media
Cotton
Maximum Pressure
125 psi
Maximum Temperature
250 Degrees F
Material Grade
304

Description

Filter Cartridge, Reduces Particulates, Micron Rating 350 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 9 7/8 in, Filter Media Cotton, Stainless Steel, For Use With 10 in Housings, 9 3/4 in Housings, Application Electronics, Electroplating, Food and Beverage, Water, Cartridge Media Cotton, Filter Design String Wound, Material Grade 304, Maximum Pressure 125 psi, Maximum Temperature 250 Degrees F, Overall Length 9 7/8 in, Series Micro-Klean D

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.