Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in W x 60 yd L, 16.7 mil Thick, Tan, Rubber Adhesive

  • Mfr # 7000048444

  • Zoro # G310111967


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
36 in
Tape Adhesive
Rubber
Tape Thickness
16.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000048444
Zoro #
G310111967
UPC #
00021200054211
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
36 in
Tape Thickness
16.7 mil

Details

Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
4%
Tape Adhesive Strength
24 N
Tape Tensile Strength
28 lb/in

Description

Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.