36 mm W x 55 m L, 7.9 mil Thick, Yellow, Acrylic Adhesive, 24 PK

  • Mfr # 2693

  • Zoro # G8628844


product price: $591.99
/pk 24, $24.67/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
55 m
Tape Width
36 mm
Tape Adhesive
Acrylic
Tape Thickness
7.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693
Zoro #
G8628844
UPC #
00021200411212
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
7.9 mil
Width
72 mm

Details

Tape Color
Yellow
Tape Adhesive
Acrylic
Tape Elongation
10 %
Tape Tensile Strength
23 lb-in
Series
CP 060
Tape Adhesive Strength
14 oz/in
Max. Tape Performance Temp.
200 Degrees F
Tape Shape
Continuous Roll
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Tape Backing Material
Paper
Number of Adhesive Sides
1

Description

Painters Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Adhesive Acrylic, Tape Thickness 7.9 mil, Tape Width 36 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Yellow, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 23 lb-in, Tape Adhesive Strength 14 oz/in, Tape Elongation 10 Percent, Series CP 060, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.