Zoro Homepage

36 yds Lg, 1 in Width, 80 Gauge Thick, Ionomer, Black

  • Mfr # T91364411B

  • Zoro # G715801845


product price: $890.99
/pk 9, $99.00/ea
Free Shipping & Returns

Key Features

Thickness
80 Gauge
Overall Length
36 yds
Material
Ionomer
Color
Black
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T91364411B
Zoro #
G715801845
UPC #
-
Country of Origin
United States

Dimensions

Thickness
80 Gauge
Overall Length
36 yds
Overall Width
1 in

Details

Material
Ionomer
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.