Zoro Homepage

36 yds Lg, 1/2 in Width, Polyethylene, Black

  • Mfr # T91536481

  • Zoro # G815801745


product price: $2,649.99
/pk 72, $36.81/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Overall Width
1/2 in
Overall Length
36 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T91536481
Zoro #
G815801745
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
36 yds

Details

Color
Black
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.