Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 yds Lg, 2 in Width, Polyethylene, Black

  • Mfr # T9236481

  • Zoro # G115802121


product price: $3,531.99
/pk 24, $147.17/ea
Free Shipping & Returns

Key Features

Overall Length
36 yds
Color
Black
Material
Polyethylene
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9236481
Zoro #
G115802121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 yds
Overall Width
2 in

Details

Color
Black
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.