
36 yds Lg, 3 in Width, 120 Guage Thick, Ionomer, Gray
Mfr # T93364411G
Zoro # G115801216
product price: $890.99
/pk 3, $297.00/ea
Free Shipping & Returns
Key Features
Material
Ionomer
Overall Width
3 in
Thickness
120 Guage
Overall Length
36 yds
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T93364411G
Zoro #
G115801216
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Thickness
120 Guage
Overall Length
36 yds
Details
Material
Ionomer
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.