Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 yds Lg, 3 in Width, Ionomer, Clear

  • Mfr # T93364411N

  • Zoro # G315801238


product price: $1,104.99
/pk 3, $368.33/ea
Free Shipping & Returns

Key Features

Material
Ionomer
Overall Length
36 yds
Color
Clear
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T93364411N
Zoro #
G315801238
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 yds
Overall Width
3 in

Details

Material
Ionomer
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.