Zoro Homepage

36195,321U Hook, Blue, 2.75 IN x 13YD, 320

  • Mfr # 7100219220

  • Zoro # G812333997


product price: $48.45
/ea

Key Features

Grit
320
Color
Blue
Overall Width
2.75 in
Backing Weight
C
Overall Length
13.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100219220
Zoro #
G812333997
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.75 in
Overall Length
13.0 yd

Details

Grit
320
Color
Blue
Backing Weight
C
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Paper

Description

The 3MTM HookitTM Blue Abrasive Sheet Rolls 321U delivers best-in-class performance at every stage of paint prep and body repair. Premium aluminum oxide mineral is blended with ceramic grain for a full range of automotive sanding jobs. A specially-designed multi-hole pattern captures dust, reduces loading and extends sheet life. Perforated HookitTM sheets are easily sized to reduce product waste. QUALITY: Get a best-in-class cut rate and sheet life with 320 Grade 3MTM HookitTM Blue Abrasive Sheets, a workhorse abrasive for auto repair professionalsMAXIMUM PERFORMANCE: Engineered ceramic mineral blend is balanced for maximum abrasive performance in its classUNIQUE HOLE PATTERN: Provides excellent dust extraction to help reduce loading and help extend sheet lifeKISS-CUT SCORING TECHNOLOGY: Size to common block and sander sizes with kiss-cut sheetsEASY CHANGE-OUTS: Change out sheets quickly with the 3MTM HookitTM attachment system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.