
36526, Green Corps Roloc, 60YF, 2in, 10/CV5, 25PK
Mfr # 7100225150
Zoro # G412334301
product price: $72.65
/pk 25, $2.91/eaKey Features
Grit
60
Color
Green
Maximum Operating Speed
25000.0 rpm
Abrasive Type
Open Coat
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100225150
Zoro #
G412334301
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2.0 in
Details
Grit
60
Color
Green
Maximum Operating Speed
25000.0 rpm
Abrasive Type
Open Coat
Backing Material
Cloth
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
YF
Quick Change System
TR
Description
The 3MTM RolocTM Green CorpsTM Abrasive Disc is a coarse grinding disc for removing paint, rust and welds in collision repair. Its small diameter makes it especially useful in hard-to-reach areas. Convenient RolocTM attachment securely locks the disc in place with a simple twist, and allows for disc removal just as easily. And the grades are color coded for fast, accurate identification. DURABLE: These long-lasting, fast cutting discs are great for jobs like paint removal, grinding, spot weld and hem flange grinding, and weld dressingSMALL DIAMETER SIZE: Grind hard-to-reach areas more easily with this 2-inch discVERSATILE: Use with a wide range of tools, including grinders and electric drills, with the required RolocTM adapterFAST CHANGE-OUTS: Easy twist-on, twist-off design helps you work more quicklyMULTIPLE GRADES: This family of 3MTM Green CorpsTM RolocTM discs are available in grades from 24 to 80 in 2- and 3-inch diameters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.