36535, Green Corps Roloc, R300V, 60YF, 3in5, 25PK

  • Mfr # 7100225148

  • Zoro # G212334297


product price:  $83.85
/pk 25, $3.35/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Quick Change System
TR
Backing Weight
YF Weight
Grit
60
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100225148
Zoro #
G212334297
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Backing Material
Cloth
Quick Change System
TR
Backing Weight
YF Weight
Grit
60
Color
Green
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
20000.0 rpm
Abrasive Type
Open Coat

Description

The 3MTM RolocTM Green CorpsTM Abrasive Disc is a coarse grinding disc for removing paint, rust and welds in collision repair. Its small diameter makes it especially useful in hard-to-reach areas. Convenient RolocTM attachment securely locks the disc in place with a simple twist, and allows for disc removal just as easily. And the grades are color coded for fast, accurate identification. DURABLE: These long-lasting, fast cutting discs are great for jobs like paint removal, grinding, spot weld and hem flange grinding, and weld dressingSMALL DIAMETER SIZE: Grind hard-to-reach areas more easily with this 3-inch discVERSATILE: Use with a wide range of tools, including grinders and electric drills, with the required RolocTM adapterFAST CHANGE-OUTS: Easy twist-on, twist-off design helps you work more quicklyMULTIPLE GRADES: This family of 3MTM Green CorpsTM RolocTM discs are available in grades from 24 to 80 in 2- and 3-inch diameters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.