Zoro Homepage

3/8" Drive, 3/8" FPT SAE Socket

  • Mfr # W-3224-2

  • Zoro # G5016641


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Size
3/8" FPT
SAE or Metric
SAE
Material
Brass
Socket Type
Low Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-3224-2
Zoro #
G5016641
UPC #
50051131071587
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
3/8" FPT

Details

Item
Socket
SAE or Metric
SAE
Material
Brass
Socket Type
Low Pressure

Description

Socket,3/8 In. Body Size,3/8 In. FPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.