Zoro Homepage

38" Privacy Filter, PF380W2B

  • Mfr # PF380W2B

  • Zoro # G4525298


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width
35.20"
Aspect Ratio
1899-12-30
Product Type
Privacy Screen Filter
Features
Microlouver Privacy Technology, Easy to Apply, Easy to Remove, Slide Mount Tab, Blue Light Reduction, Reversible, Easy Clean
Height
14.80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF380W2B
Zoro #
G4525298
UPC #
51128008553
Country of Origin
Unknown

Dimensions

Width
35.20"
Height
14.80"

Details

Aspect Ratio
1899-12-30
Product Type
Privacy Screen Filter
Features
Microlouver Privacy Technology, Easy to Apply, Easy to Remove, Slide Mount Tab, Blue Light Reduction, Reversible, Easy Clean

Description

3M Privacy Filter for 38.0" Widescreen Monitor (16:9 aspect ratio)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.