Zoro Homepage
This item is Discontinued.
3M 3903 Vinyl Duct Tape, 2" x 50 yds, White 3903WH24

3903 Vinyl Duct Tape, 2" x 50 yds, White (Discontinued)

  • Mfr # 3903WH24
  • Zoro # G803445630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903WH24
Zoro #
G803445630
UPC #
51131069817
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Thickness
6.3 mil
Length
50 yds

Details

Material
Vinyl
Color
White

Description

The practicality of vinyl with the versatility of duct tape. Easy unwind, easy tear, leaves less residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.