Zoro Homepage

3IN HOOKIT

  • Mfr # MMM55764

  • Zoro # G708198655


product price: $27.59
/ea

Key Features

Disc Diameter
3 in
Abrasive Material
Hook & Loop
Thread Size
5/16-24 EXT
Color
Yellow
Max. Speed
15000 mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM55764
Zoro #
G708198655
UPC #
51111557648
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Thread Size
5/16-24 EXT

Details

Item
Back-up Pad
Abrasive Material
Hook & Loop
Color
Yellow
Max. Speed
15000 mps
Front Color
Black
Shape
45 Degree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.