Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in X .035in X 1/4in CUT OFF WHEEL5, 25PK

  • Mfr # 7100138406

  • Zoro # G412334219


product price: $69.45
/pk 25, $2.78/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.035 in
Specification
ANSI B7.1
Maximum Operating Speed
25465.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100138406
Zoro #
G412334219
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
1/4 in

Details

Wheel Type
Type 1
Specification
ANSI B7.1
Maximum Operating Speed
25465.0 rpm
Primary Material Application
stainless steel, mild steel, aerospace alloys
Abrasive Material
Precision Shaped Ceramic

Description

The 3MTM silver cut-off wheel is designed to deliver an unbeatable combination of performance and value in metal cutting applications. This long-lasting wheel uses 3M precision-shaped grains to deliver a fast and consistent cut through pipes, tubes or flat sheets of stainless steel, mild steel, aerospace alloys and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.