Shop 3M
See all product information
Create Account
3in x 60 yds. (6 Pack) 467MP Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T967467MP6PK
- Zoro # G624479227
product price:Â
$
1,175.99
/pk of 6, $196.00/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3 in
Imperial Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T967467MP6PK
- Zoro #
- G624479227
- UPC #
- 841436006576
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 60 yds
Details
- Item
- Tape
- Tape Color
- Clear
Description
3in x 60 yds. (6 Pack) 3M 467MP Adhesive Transfer Tape Hand Rolls. Thin conformable bondline and outstanding adhesion to metal and high surface energy plastics. Excellent high temperature performance and shear strength to minimize edge lifting and slippage of parts._x000D_ Performs well after exposure to humidity and hot/cold cycles._x000D_ Great for foam gasket and nameplate attachment._x000D_ Polycoated kraft paper lining with a firm acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.