Shop 3M
See all product information
Create Account
3in x 60 yds. (6 Pack) 950 Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T9689506PK
- Zoro # G824479263
product price:Â
$
2,340.99
/pk of 6, $390.16/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
3 in
Imperial Tape Length
60 yds
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9689506PK
- Zoro #
- G824479263
- UPC #
- 841436006149
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Tape
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 60 yds
Description
3in x 60 yds. (6 Pack) 3M 950 Adhesive Transfer Tape Hand Rolls. Premium acrylic adhesive supported on a paper liner. Soft acrylic pressure-sensitive adhesive system features very high initial adhesion and good shear holding power to a wide variety of materials including most plastics._x000D_ High strength, high tack 5 Mil clear adhesive adheres to many difficult-to-bond materials._x000D_ Readily bond, join, mount, or laminate materials such as paper, plastics, metal, foam, and more._x000D_ Apply adhesive side down so the liner can be peeled off when needed._x000D_ 3in core size._x000D_ Ideal tape application temperature range is 70 Degrees F - 100 Degrees F._x000D_ Densified kraft paper liner with a high strength acrylic adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.