Shop 3M

3M 1300 Neoprene High Performance Rubber and Gasket Adhesive, 1 gal

  • Mfr # 1300
  • Zoro # G3753145

product price: 
$
284.99
/ea
Sold in multiples of 4 for $1,139.96
Free Shipping & Returns

Key Features

Application
Brush, Spray
Color
Yellow
Substrates
Butyl Rubber, Metal, Neoprene, Plastics, Reclaim, Sb-R, Wood
Temp. Range
-30 Degrees to 300 Degrees F
Sealant Base
Polychloroprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300
Zoro #
G3753145
UPC #
00021200199318
Country of Origin
United States
Application
Brush, Spray
Color
Yellow
Substrates
Butyl Rubber, Metal, Neoprene, Plastics, Reclaim, Sb-R, Wood
Temp. Range
-30 Degrees to 300 Degrees F
Sealant Base
Polychloroprene
Sealant Container
Can
Item
Gasket Adhesive
Type
Low Viscosity Neoprene
Full Cure
24 hr
Begins to Harden
Not Specified
Viscosity
1000cP
Characteristics
Lower Viscosity For Easier Brushing and Sprayability
Standards
MMM-A-121
Specific Gravity
0.85
Flash Point
69 Degrees C
Container Type
Can
Green Environmental Attribute
Does Not Contain Methylene Chloride
Chemical Base
Polychloroprene
VOC Content
657 g/L
For Fluid Type
Water
Non-Toxic
No
For Material Type
Metal, Butyl Rubber, Neoprene, Plastic, SBR, Wood
Clean Up Method
Methyl Ethyl Ketone
Maximum Operating Temperature
300 Degrees F
Specific Sealing Application
General Purpose
Maximum Application Temperature
65 Degrees F
Shelf Life
15 mo
Storage Requirements
60 Degrees to 80 Degrees F
Minimum Operating Temperature
-30 Degrees F
Cure Type
Room Temperature
Resistance Properties
Water Resistant
Full Cure Time
1 day
Maximum Viscosity
4,100 cps
Series
1300
Minimum Application Temperature
30 Degrees F
Sensor Safe
No
Minimum Viscosity
1,400 cps
Product Form
Liquid
Shear Strength
549 psi
Working Time
12 min
Sealant Type
Gasket Sealant
Wire Color
Yellow

Dimensions

Size
1 gal
Container Size
1 gal

Description

Gasket Adhesive, Color Yellow, Container Size 1 gal, Container Type Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -30 Degrees F, Series 1300, Working Time 12 min, Product Form Liquid, For Material Type Metal, Butyl Rubber, Neoprene, Plastic, SBR, Wood, Resistance Properties Water Resistant, Standards MMM-A-121, VOC Content 657 g/L, Chemical Base Polychloroprene, Clean Up Method Methyl Ethyl Ketone

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, CT, DC, DE, GA, GU, HI, IL, IN, MA, MD, ME, NC, NH, NJ, NY, OH, PA, PR, RI, TX, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.