This item is Discontinued.

3M 3M™ 17001 Command™, Medium, White, 2 Hooks and 4 Strips, 6/Packs per Case CHS1003

This item is Discontinued.

3M

3M™ 17001 Command™, Medium, White, 2 Hooks and 4 Strips, 6/Packs per Case (Discontinued)

Mfr # CHS1003
Zoro # G6069137
UPC # 848109048444
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHS1003
Zoro #
G6069137
UPC #
848109048444
Country of Origin
Mexico

Dimensions

Hook Height
1 1/4"
Width
7/8"
Length
3"

Details

Hook Material
Plastic
Color
White
Item
Hooks and Strips,Medium,PK6
Weight
0.52

Description

Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.