This item is Discontinued.

3M 3M™ 17003 Command™, Large, White, 1 Hook and 2 Strips, 6/Packs per Case CHS1007

This item is Discontinued.

3M

3M™ 17003 Command™, Large, White, 1 Hook and 2 Strips, 6/Packs per Case (Discontinued)

Mfr # CHS1007
Zoro # G6069277
UPC # 848109048482
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHS1007
Zoro #
G6069277
UPC #
848109048482
Country of Origin
Mexico

Dimensions

Depth
0.875"
Overall Length
3.875"
Hook Base Width
1-1/4"

Details

Hook Item
Large Utility Hook
Color
White
Item
Hooks and Strips,Large,PK6
Basic Hook Material
Plastic
Working Load Limit
5 lb.

Description

Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.