This item is Discontinued.

3M 3M 2006544 Scotchgard Anti-Fog Modern & Sleek Impact-Resistant Safety Glasses; Black & Blue 2006544

This item is Discontinued.

3M

3M 2006544 Scotchgard Anti-Fog Modern & Sleek Impact-Resistant Safety Glasses; Black & Blue (Discontinued)

Mfr # 2006544
Zoro # G203754356
UPC # 638060280775
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2006544
Zoro #
G203754356
UPC #
638060280775
Country of Origin
China

Description

Our 3M performance eyewear collection walks the line between design-inspired style and protective safety glasses. The sleek, modern styles provide excellent protection that help block small flying objects and particles, while providing essential protection from harmful UV rays. The 3M performance eyewear collection was designed with a variety of tints, lens coatings and comfort features. Give you and your crew the essential protection and undeniable style of 3M performance eyewear.

Specifications
  • Color: Black & Blue
  • Lens Color: Gray Lens
  • Anti-Fog: Yes
  • Frame Color: Black/Blue Frame
  • OSHA Compliant: No
  • UV Protection: Yes
  • Anti-Scratch Coating: Yes
  • Style: Modern/Sleek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.