Zoro Homepage
This item is Discontinued.
3M 3m 25 Yards No Residue Duct Tape  P2425 51131981546

3m 25 Yards No Residue Duct Tape P2425 (Discontinued)

  • Mfr # 51131981546
  • Zoro # G303792975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51131981546
Zoro #
G303792975
UPC #
51131981546
Country of Origin
China

Description

  • No residue removal for up to six months from most opaque surfaces
  • Strong waterproof backing resists wear and weathering for long-term performance
  • Will not delaminate or deteriorate in the sunlight
  • Adhesive is more water resistant than most conventional duct tapes
  • Easy to tear straight across and down without curling
  • 25 yards
  • Length: 4.7
  • Width: 1.88
  • Height: 4.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.