Zoro Homepage
This item is Discontinued.
3M 3M 2PS-26007 Spray Gun Adapter No.6 2PS-26007

3M 2PS-26007 Spray Gun Adapter No.6 (Discontinued)

  • Mfr # 2PS-26007
  • Zoro # G604167946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PS-26007
Zoro #
G604167946
UPC #
51131260078
Country of Origin
China

Details

Application Method
Spray

Description

3M. PPS. adapter converts leading commercial spray guns into ones that can use the 3M. Paint Preparation System (PPS.), save workers time in the preparation of paint materials: measuring, mixing, and filtering of paint materials. PPS. is an all-in-one disposable painting system that produces cleaner jobs, saves on paint consumption, reduces solvent usage by up to 70%, and improves the operator’s efficiency by up to 50% between the prep (mixing, measuring, and filtering) and clean-up time

Features
  • Adapter converts typical spray guns into ones that work with the 3M. PPS. (Legacy) paint preparation system
  • Specifically designed adapters, allows painters to use the PPS. with virtually any spray gun
  • Stainless steel adapter offers exceptional durability
  • Threaded adapter is easy to install
  • All-in-one solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
  • PPS. reduces cleaning solvent consumption by 70 percent
  • PPS. helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems
Specifications
  • Color: Silver
  • Type: 6
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.