Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 2PS-26172 22 oz PPS Series 2.0 Starter Kit 2PS-26172

3M 2PS-26172 22 oz PPS Series 2.0 Starter Kit (Discontinued)

  • Mfr # 2PS-26172
  • Zoro # G004019043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PS-26172
Zoro #
G004019043
UPC #
51131261723
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Quick, efficient kit for getting started with 3M PPS Series 2.0
  • Kits include 6 Midi or Standard sized PPS Series 2.0 Lids and Liners
  • Each lid includes a built-in 200 micron filter, ideal for traditional solvent-based paint materials
  • Lid features 1 by 4 turn lid locking system, helping eliminate cross-threading and paint build-up
  • Each kit also includes a hard cup and 16 sealing plugs
Specifications
  • Capacity: 22 oz
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.