This item is Discontinued.

3M 3M 300DC-H-6 16 x 20 in. 300 Filtrete Dust Reduction Furnace Filter 300DC-H-6

This item is Discontinued.

3M

3M 300DC-H-6 16 x 20 in. 300 Filtrete Dust Reduction Furnace Filter (Discontinued)

Mfr # 300DC-H-6
Zoro # G304137386
UPC # 51131978867
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300DC-H-6
Zoro #
G304137386
UPC #
51131978867
Country of Origin
China

Description

Browse our wide selection of small and big home, kitchen and bakery appliances designed keeping quality and reliability in mind. These Bakery products are easy to use and make your everyday life much convenient and comfortable.

Features
  • 300 Microparticle Performance Rating
  • Outperforms fiberglass and washable 1 in. filters
  • Captures airborne particles like household dust and lint
  • Ideal for high velocity equipment
  • For residential use only
Specifications
  • Size: 16 x 20 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.