Zoro Homepage
This item is Discontinued.
3M 3M 36165 Hookit Blue Sandpaper 5" Disc - 320 Grade Multi-Hole, 50/Bx 7100091238

3M 36165 Hookit Blue Sandpaper 5" Disc - 320 Grade Multi-Hole, 50/Bx (Discontinued)

  • Mfr # 7100091238
  • Zoro # G102476854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100091238
Zoro #
G102476854
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Grit
320
Abrasive Meterial
Ceramic Aluminum Oxide
Backing Material
Paper
Backing Weight
C
Attachment Type
Hook & Loop
Application
Color
Blue
Performance Level
Better
Sanding Method
Machine - Hand
Wet/Dry
Dry
Form Type
Clean Sanding
Vacuum Support
Yes
Number of Vacuum Holes
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.