Zoro Homepage
This item is Discontinued.
3M 3M 36193 Hookit Blue Sandpaper Sheetroll - 240 Grade Multi-Hole, 2.75"x13yd 7100091072

3M 36193 Hookit Blue Sandpaper Sheetroll - 240 Grade Multi-Hole, 2.75"x13yd (Discontinued)

  • Mfr # 7100091072
  • Zoro # G602476736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100091072
Zoro #
G602476736
UPC #
51131361935
Country of Origin
Canada

Dimensions

Width
2-3/4 in
Length
13 yd

Details

Grit
240
Abrasive Meterial
Ceramic Aluminum Oxide
Backing Material
Paper
Backing Weight
C
Attachment Type
Hook & Loop
Application
Multi-Purpose Sanding; Paint Preparation; Refining Compound Scratches; Repairing Large Area Paint Defects; Surface Preparation; Weld Grinding; Featheredging; Intermediate Sanding; Sanding; Surface Preparation for Painting; Sanding Filler; Coat Blending; Machine Sanding; Paint Removal; Paint Sanding; Primer Sanding; Finishing; Filler Shaping; General Purpose Sanding; Clear Coat Blending
Color
Blue
Vacuum Support
Yes
Performance Level
Better
Form Type
Clean Sanding
Wet/Dry
Dry
Sanding Method
Hand - Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.