Zoro Homepage
This item is Discontinued.
3M 3M 36196 Hookit Blue Sandpaper Sheetroll - 400 Grade Multi-Hole, 2.75"x13yd 7100091074

3M 36196 Hookit Blue Sandpaper Sheetroll - 400 Grade Multi-Hole, 2.75"x13yd (Discontinued)

  • Mfr # 7100091074
  • Zoro # G402476943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100091074
Zoro #
G402476943
UPC #
51131361966
Country of Origin
Canada

Dimensions

Width
2.75 in
Length
13 yd

Details

Grit
400
Series
321U
Color
Blue
Attachment Type
Hook and Loop
Abrasive Material
Ceramic Aluminum Oxide
Product Form
Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.