Zoro Homepage
This item is Discontinued.
3M 3M 3M-16583 1.3 mm Accuspray Automizing Head - Green 51131165830

3M 3M-16583 1.3 mm Accuspray Automizing Head - Green (Discontinued)

  • Mfr # 51131165830
  • Zoro # G604167854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51131165830
Zoro #
G604167854
UPC #
-
Country of Origin
China

Description

Features
  • The innovative, transparent Accuspray replaceable atomizing head allows the user to visually confirm the spray gun is clean, or remove and replace for the performance of a brand new spray gun
  • Accuspray System lets you get the finish of a premium spray gun at a fraction
  • Used with the Paint Preparation System, the Accuspray system reduces clean up time while increasing productivity it also see-through design makes it easy to see that atomizer head is clean and ready to reuse
  • User can remove and replace atomizing head for the performance of a new spray gun at any time
Specifications
  • Color: Green
  • Material: Plastic
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.