Zoro Homepage
This item is Discontinued.
3M 3M 3M20193 EC-1252 Scotch Seal Tamper Proof Sealant 3M20193

3M 3M20193 EC-1252 Scotch Seal Tamper Proof Sealant (Discontinued)

  • Mfr # 3M20193
  • Zoro # G104170798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M20193
Zoro #
G104170798
UPC #
21200201936
Country of Origin
China

Description

This item is a white, fast-drying and fire retardant tamper-proof sealant. When applied over a movable part, tampering with the part can be detected by a break in the sealant. It's important to note that this item meets BMS 8-45. Check the features for more details.

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Resists oil, gasoline, water, jet fuel, and fungus
  • Tack free in 20 seconds
  • Color: White
  • Color Dry Film: White
  • Consistency: Thin paste
  • Container Volume: 5 oz
  • Cure or Dry Time: 24 hrs
  • Product Form: Tube
  • Solids Weight Percent (Approximate): 70 percent
  • Tack Free Time: 3 minutes
  • Volatile Organic Compounds (VOCs): 478 grams per litre
Specifications
  • Markets: General industrial
  • Applications: Bonding, adhering, gluing, joining, attaching
  • Application Method: Pressure flow gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.