Masking Tape, 1 1/2x60 yd., Green, PK8, 1 1/2" W x 60 yds. L, Green, 8 PK

  • Mfr # T9364018PK

  • Zoro # G5501435


product price:  $251.99
/pk 8, $31.50/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yds.
Tape Width
1 1/2"
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9364018PK
Zoro #
G5501435
UPC #
848109037578
Country of Origin
Canada

Dimensions

Tape Length
60 yds.
Tape Width
1 1/2"

Details

Item
Masking Tape,1 1/2x60 yd.,Green,PK8
Tape Color
Green
Number of Adhesive Sides
1

Description

Masking Tape,1 1/2x60 yd.,Green,PK8, Number of Adhesive Sides 1, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.