Zoro Homepage

3M 4032 Double Coated Foam Tape 1.5" x 72yd, White

  • Mfr # 4032

  • Zoro # G5322829


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
1/32 in
Imperial Tape Length
72 yd
Tape Color
Off-White
Tape Backing Material
Urethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4032
Zoro #
G5322829
UPC #
888519014271
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Imperial Tape Length
72 yd

Details

Item
Foam Tape,White,1.5"x72 yd.
Tape Adhesive
Acrylic
Tape Color
Off-White
Tape Backing Material
Urethane Foam

Description

3M Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.