3M 4492B Double Coated Foam Tape 2.5" circle, Black, 100PK
Mfr # 4492B
Zoro # G5311376
product price: $41.35
/eaSold in multiples of 2 for $82.70
Key Features
Tape Tensile Strength
60.0 lb/in
Imperial Tape Length
175.0 yd
Metric Tape Length
160.02 m
Tape Color
Black
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4492B
Zoro #
G5311376
UPC #
888519112779
Country of Origin
United States
Dimensions
Imperial Tape Length
175.0 yd
Metric Tape Length
160.02 m
Tape Thickness
31.0 mil
Details
Item
Foam Tape,2.5" Circle,100/RL
Tape Tensile Strength
60.0 lb/in
Tape Color
Black
Tape Adhesive
Acrylic
Tape Shape
Circle
Tape Backing Material
Polyethylene Foam
Description
Foam Tape,2.5 In. Circle,100/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.