Zoro Homepage

3M 4496B Double Coated Foam Tape 0.375" x 5yd, Black

  • Mfr # 4496B

  • Zoro # G5306695


product price: $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Tape Adhesive Format
2
Tape Color
White
Tape Adhesive
Acrylic
Tape Backing Material
Polyethylene
Tape Thickness
58.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4496B
Zoro #
G5306695
UPC #
888519117040
Country of Origin
United States

Dimensions

Tape Thickness
58.0 mil

Details

Item
Foam Tape,Black,0.375"x5 yd
Tape Adhesive Format
2
Tape Color
White
Tape Adhesive
Acrylic
Tape Backing Material
Polyethylene
Tape Tensile Strength
60.0 lb/in

Description

Foam Tape,Black,0.375 In.x5 yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.