Double-Sided Foam Tape, 3/4 in W, 5 yd L, 1/16 in, Polyethylene Foam, Double-Sided

  • Mfr # 4611

  • Zoro # G4321651


product price:  $24.45
/ea

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4611
Zoro #
G4321651
UPC #
888519024317
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Tape Width
3/4 in
Tape Length
5 yd
Length
5 yd.
Tape Core Diameter
3 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
4611
Tape Adhesive Strength
288 oz/in
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Liner Color
Red
Performance Temp.
50 Degrees to 300 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Sub-Brand
VHB(TM)
Brand and Series
3M VHB 4611
Environment
Indoor and Outdoor
Max. Adhesion Time
24 mo
Adhesion to Steel
288 oz/in
Removable
No
Temperature Range
Up to 300 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape
Tape Adhesive Format
Double-Sided
Tape Type
Double-Sided VHB (Very High Bond) Tape
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
300 Degrees F
Liner Included
Yes
Product Form
Continuous Roll
Tape Brand
3M(TM)
Foam Cell Type
Closed
Tape Adhesive Material
Acrylic
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant
Tape Backing Construction
Foam
Foam Density Type
Firm
Tape Elongation
Not Rated

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 4611, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.