Zoro Homepage
This item is Discontinued.
3M 3M 4941 VHB Tape 0.5" x 3", Gray, 45 mil, 5PK 4941

3M 4941 VHB Tape 0.5" x 3", Gray, 45 mil, 5PK (Discontinued)

  • Mfr # 4941
  • Zoro # G4239995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G4239995
UPC #
888519025314
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
3"
Width
1/2"
Tape Width
1/2 in
Thickness
45 Mil
Tape Length
3 in
Imperial Tape Length
3 in
Metric Width
12.7 mm
Metric Tape Length
76.2 mm
Imperial Tape Width
1/2 in

Details

Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Item
Double-Sided Foam Tape
Tensile Strength
85 lb./in.
Adhesive
Multi Purpose Acrylic
Standards
UL 746C
Adhesion Strength
320 oz./in.
Color
Gray
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
60 Degrees F
Series
4941
Performance Temp.
60 Degrees to 200 Degrees F
Liner Color
White
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
Not Rated
Material
Conformable Foam
Tape Shape
Strip
Duct Tape Adhesive
Acrylic
Shape
Rectangle
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Elongation
Not Rated
Brand and Series
3M VHB 4941
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Foam Density Type
Conformable
Temperature Range
60 Degrees to 200 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Product Form
Strip
Tape Backing Construction
Foam
Tape Resistance Properties
Impact-Resistant
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Adhesion to Steel
352 oz/in
Foam Cell Type
Closed
Tape Brand
3M(TM)
Liner Included
Yes
Liner Material
Kraft Paper
Environment
Indoor and Outdoor
Removable
No
Brand
3M
Brand Sub-Brand Series
3M(TM) VHB(TM) 4941

Description

Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4941, Imperial Tape Length 3 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.