3M 5000 Series Half Mask OV Kit, L
Mfr # 5301
Zoro # G1590443
product price: $30.45
/eaKey Features
Standards
NIOSH TC-23C-859, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5301
Zoro #
G1590443
UPC #
50051138215779
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH TC-23C-859, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Fixed
Color
Gray
Typical Application
Assembly and Mechanical, Cleaning, Clear Coating, Painting, Staining
Number of Cartridges Included
2
Series
5000
NIOSH Rating
Organic Vapor (OV)
Mask Headstrap Type
Standard
Disposable/ Reusable
Disposable
Includes
(2) Organic Vapor (OV) Cartridge
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator Kit, 5000 Series, L, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Fixed, Configured For Cartridges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.