Zoro Homepage

3M 5000 Series Half Mask OVP95 Kit, S

  • Mfr # 51P71

  • Zoro # G1205486


product price: $39.99
/ea

Key Features

Standards
NIOSH TC-84A-1351, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51P71
Zoro #
G1205486
UPC #
50051138660685
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH TC-84A-1351, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Fixed
Color
Gray
Typical Application
Clear Coating, Painting, Staining
Number of Cartridges Included
2
Series
5000
NIOSH Rating
Organic Vapor (OV), P95
Mask Headstrap Type
Standard
Includes
(2) Organic Vapor (OV) Cartridge, (2) P95 Filter, (2) Filter Retainer
Disposable/ Reusable
Disposable
Number of Suspension Points
Yolk and Cradle

Description

Half Mask Respirator Kit, 5000 Series, S, Includes (2) Organic Vapor (OV) Cartridge, (2) P95 Filter, (2) Filter Retainer, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Fixed, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.