This item is Discontinued.

3M 3M 547005 Sanding; Drywall & Fiberglass Respirator with Valve - N95; NIOSH Approved - Model No. 8511HA1-A 547005

This item is Discontinued.

3M

3M 547005 Sanding; Drywall & Fiberglass Respirator with Valve - N95; NIOSH Approved - Model No. 8511HA1-A (Discontinued)

Mfr # 547005
Zoro # G004154041
UPC # 51141902821
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547005
Zoro #
G004154041
UPC #
51141902821
Country of Origin
China

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.

Features
  • 3M Cool Flow Exhalation Valve is a patented one-way valve offering easy exhalation for cool, dry comfort
  • M-noseclip adjusts easily with fewer pressure points and greater comfort, reduces the potential for eyewear fogging
  • Lightweight construction contributes to increased wear time
Specifications
  • NIOSH Approved: Yes
  • Filter Rating: N95
  • Exhalation Valve: Yes, Cool Flow
  • Masks Included (qty. ): 1
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.