Zoro Homepage

3M 6000 Series Half Mask Kit, S

  • Mfr # 6191

  • Zoro # G4159197


product price: $27.35
/ea

Key Features

Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6191
Zoro #
G4159197
UPC #
50051131070016
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
Assembly and Mechanical, Cleaning, Drywall, Grinding, Mold Remediation, Painting, Sanding, Vacuuming, Welding
Number of Cartridges Included
2
Series
6000
NIOSH Rating
P100
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(2) P100 Filter
Special Features
Drop-down Feature; Half Facepiece Reusable; Dual Airline Supplied Air Compatible
Material
Thermoplastic Elastomer (TPE)
Number of Suspension Points
Yolk and Cradle

Description

Half Mask Respirator Kit, 6000 Series, S, Includes (2) P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters, Supplied Air System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.