This item is Discontinued.

3M 3M 6930 Repair Tape Scotch Auto Body Repair Tape; 2 in. X 125 in. 3M-6930

This item is Discontinued.

3M

3M 6930 Repair Tape Scotch Auto Body Repair Tape; 2 in. X 125 in. (Discontinued)

Mfr # 3M-6930
Zoro # G603956602
UPC # 21200069307
Country of Origin China
Category Masking Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3M-6930
Zoro #
G603956602
UPC #
21200069307
Country of Origin
China

Description

Features:
  • Secure yet removable tape for temporary labeling and copy blockout.
  • This tape has a white paper backing with a low-tack acrylic adhesive.
  • Use anywhere.
  • Label bins, shelves and drawers.
  • Sticks firmly
  • Removes easily.
  • Dimension - 2 in. x 36 yds.
  • Case Quantity - 24 rolls per case
  • Case Inner Pack - 1 roll
  • Item weight - 0.40 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.