This item is Discontinued.

3M 3M 7100002398 Super33+ Vinyl Electrical Tape - 3/4" x 66', Black 7010349613

This item is Discontinued.

3M

3M 7100002398 Super33+ Vinyl Electrical Tape - 3/4" x 66', Black (Discontinued)

Mfr # 7010349613
Zoro # G501954304
UPC # 54007061328
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010349613
Zoro #
G501954304
UPC #
54007061328
Country of Origin
China

Dimensions

Width
1.5 in
Length
66 ft

Details

Tape Tensile Strength
15.0 lb/in
Color
Black
Tape Backing Material
PVC
Max. Voltage
600 V

Description

Scotch Super 33+ Vinyl Electrical Tape is a premium-grade, all-weather vinyl insulating tape designed to perform continuously in ambient temperatures up to 105 C (221 F) while remaining conformable for cold weather applications down to 0 F (-18 C). Providing moisture-tight electrical and mechanical protection with minimal bulk, this tape is designed for use in industrial, commercial and residential environments where a flame retardant, sunlight and cold resistance rating is required (UL510). Scotch Super 33+ Vinyl Electrical Tape is UL and CSA listed, VDE certified and RoHS compliant; for more compliance information, visit www.3M.com/regs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.