This item is Discontinued.

3M 3M 7740 2 in. x 60 ft. Gray Safety Walk Tread - Pack Of 6 194969

This item is Discontinued.

3M

3M 7740 2 in. x 60 ft. Gray Safety Walk Tread - Pack Of 6 (Discontinued)

Mfr # 194969
Zoro # G204145474
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194969
Zoro #
G204145474
UPC #
-
Country of Origin
United States

Description

Features
  • Medium duty anti slip safety walk tread.
  • Strong adhesive back.
  • Resists cracking & peeling.
  • Color - Gray.
  • Size - 2 in. X 60 ft. Roll.
  • Pack of 6.
  • Dimension - 7.4 x 7.2 x 2 in.
  • Item weight - 1.53 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.