This item is Discontinued.

3M 3M 810C40BK C40 Desk Tape Dispenser and Six Rolls Scotch Magic Tape  1 in.core  Black 810C40BK

3M 810C40BK C40 Desk Tape Dispenser and Six Rolls Scotch Magic Tape 1 in.core Black (Discontinued)

  • Mfr # 810C40BK
  • Zoro # G604032473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810C40BK
Zoro #
G604032473
UPC #
21200596841
Country of Origin
China

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Scotch Magic 810 Office Tape is the original matte finish invisible tape. Ideal for tape for offices homes and schools. Invisible when applied and won't show on copies. Ideal for permanent paper mending and splicing. Pulls off the roll smoothly and cuts easily. Resists splitting and tearing. Write on it with pen pencil or marker. Will not dry out or yellow. Photo-safe.

  • Tape Width: 0.75".
  • Tape Length: 83 ft.
  • Core Diameter: 1".
  • Dispenser: Included.
  • Application/Usage: Mending Splicing.
  • Color: Clear.
  • Features: Writable Surface - With pen pencil or marker Photo-safe Non-yellowing.
  • Durability: Split Resistant Tear Resistant Physical Characteristics:.
  • Additional Information: Dispenser Color: Black.
  • Recycled: No.
  • Assembly Required: No.
  • Country of Origin: Taiwan.
  • Type: Transparent Tape.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.